Rotary Shaft, 1045 Carbon Steel, 500 mm

  • Mfr # ZSHT-M25-M0500-104SU

  • Zoro # G412533230


product price:  $99.29
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Length
45 mm
Material
1045 Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHT-M25-M0500-104SU
Zoro #
G412533230
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Length
45 mm
Length Tolerance
+/-1.6 mm
Thread Size
M20x1.5
Diameter Tolerance
+0/-0.076 mm
Overall Length
500 mm
Step Down Diameter
20 mm
Thread Length
30 mm
Step Down Diameter Tolerance
+0/-0.076 mm

Details

Material
1045 Carbon Steel
Standards
ASTM A108
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
Finish
Polished
Item
Single End Threaded Rotary Shaft
End Type
Threaded
System of Measurement
Metric

Description

Single End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 20 mm, Step Down Diameter Tolerance +0/-0.076 mm, Straightness Tolerance 1.1 mm/m, Thread Size M20x1.5, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.