Rotary Shaft, 1045 Carbon Steel, 9"

  • Mfr # ZSHDT-750-09000-104SU
  • Zoro # G012484413
product price: 
$
24.19
/ea

Key Features

Diameter
3/4 in
Material
1045 Carbon Steel
System of Measurement
Inch
Standards
ASTM A108
End Type
D-Profile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSHDT-750-09000-104SU
Zoro #
G012484413
UPC #
-
Country of Origin
United States
Material
1045 Carbon Steel
Item
D-Profile Shaft with Tapped Hole
System of Measurement
Inch
Standards
ASTM A108
End Type
D-Profile
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Polished
Shell Material
1045 Carbon Steel

Dimensions

Diameter
3/4 in
Overall Length
9 in
Length Tolerance
+/-0.0620 in
Hole Depth
5/8 in
Diameter Tolerance
+/-0.0025 in
Hole Size
5/16"-18
D-Profile Length
9 in
Flat Width
3/8 in
Wire Rope Length
9 in

Description

D-Profile Shaft with Tapped Hole, Material 1045 Carbon Steel, Diameter 3/4 in, Overall Length 9 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews