Rotary Shaft, 18", 1045 Carbon Steel
- Mfr # ZSHD-500-18000-104SU
- Zoro # G012483881
product price:Â
$
28.89
/ea
Key Features
Diameter
1/2 in
Material
1045 Carbon Steel
End Type
D-Profile
System of Measurement
Inch
Standards
ASTM A108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHD-500-18000-104SU
- Zoro #
- G012483881
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- End Type
- D-Profile
- System of Measurement
- Inch
- Standards
- ASTM A108
- Item
- D-Profile Rotary Shaft
- Straightness Tolerance
- 0.012 in/ft
- Number of Grooves
- 0
- Finish
- Polished
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 1/2 in
- Overall Length
- 18 in
- Flat Width
- 1/4 in
- D-Profile Length
- 18 in
- Length Tolerance
- +/-0.0620 in
- Diameter Tolerance
- +/-0.0025 in
- Wire Rope Length
- 18 in
Description
D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 1/2 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.