
Rotary Shaft, 3", 1045 Carbon Steel
Mfr # ZSHD-750-03000-104SU
Zoro # G012484031
product price:Â $9.29
/eaKey Features
Diameter
3/4 in
Material
1045 Carbon Steel
System of Measurement
Inch
Standards
ASTM A108
End Type
D-Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHD-750-03000-104SU
Zoro #
G012484031
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/4 in
Overall Length
3 in
Length Tolerance
+/-0.0620 in
Diameter Tolerance
+/-0.0025 in
D-Profile Length
3 in
Flat Width
3/8 in
Details
Material
1045 Carbon Steel
System of Measurement
Inch
Standards
ASTM A108
Item
D-Profile Rotary Shaft
End Type
D-Profile
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Finish
Polished
Description
D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 3/4 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.