Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 500 mm, 1045 Carbon Steel
- Mfr # ZSHD-M15-M0500-104SU
- Zoro # G712533978
product price:Â
$
38.89
/ea
Key Features
Diameter
15 mm
Material
1045 Carbon Steel
D-Profile Length
500 mm
Flat Width
7 1/2 mm
Standards
ASTM A108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHD-M15-M0500-104SU
- Zoro #
- G712533978
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- Standards
- ASTM A108
- End Type
- D-Profile
- Item
- D-Profile Rotary Shaft
- Straightness Tolerance
- 1.1 mm/m
- Number of Grooves
- 0
- Finish
- Polished
- System of Measurement
- Metric
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 15 mm
- D-Profile Length
- 500 mm
- Flat Width
- 7 1/2 mm
- Diameter Tolerance
- +0/-0.076 mm
- Length Tolerance
- +/-1.6 mm
- Overall Length
- 500 mm
- Wire Rope Length
- 500 mm
Description
D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 15 mm, Overall Length 500 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.