Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Surface Cleaner, 14 in. L, 4000 psi

  • Mfr # 85.403.014

  • Zoro # G1835097


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/4 in Quick-Disconnect Plug
Cleaning Path
14 in
Includes
Nylon Brush, Rotary Head, Welded Steel Rotary Arm
Length
14 in
Flow Rate
8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.403.014
Zoro #
G1835097
UPC #
851243030145
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
7 in
Overall Length
14 in
Nozzle Size
1/4 in
Overall Height
7 in
Nozzle Connection Size
1/4 in
Overall Width
14 in
Inlet Diameter
1/4 in

Details

Item
Surface Cleaner
Inlet
1/4 in Quick-Disconnect Plug
Cleaning Path
14 in
Includes
Nylon Brush, Rotary Head, Welded Steel Rotary Arm
Flow Rate
8 gpm
Housing Material
Polypropylene
Max. Fluid Temp.
180 Degrees F
Max. Operating Pressure
4,000 psi
Product Type
Rotary Surface Cleaner
Water Input Temperature - Maximum
180 Degrees F
Number of Nozzles
2
Water Output Temperature - Maximum
180 Degrees F
Flow - Maximum
8 gpm
Connection Type
Quick-Release
Inlet Gender
Male
Nozzle Connection Type
Quick-Release
Application Surface
Elevated Surfaces
Number of Wheels
0
Operating Pressure - Maximum
4,000 psi

Description

Surface Cleaner, 14 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 8 gpm, 1/4 in Quick-Disconnect Plug Inlet, Max. Fluid Temp. 180 Degrees F, Polypropylene Housing Material, Height 7 in, Width 14 in, Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.