Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotor Blade, PK4

  • Mfr # PN31XG57001G

  • Zoro # G9673027


product price: $14.75
/pk 4, $3.69/ea

Key Features

Overall Length
38 mm
Fits Brand
Speedaire
For Use With Mfr. Model Number
31XG57
Material
Bakelite
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG57001G
Zoro #
G9673027
UPC #
190735465899
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
38 mm
Overall Width
1.4 mm

Details

Item
Rotor Blade
Fits Brand
Speedaire
For Use With Mfr. Model Number
31XG57
Material
Bakelite
Number of Pieces
4
Compatible Manufacturer Model Number
SM-6U-6105, SM-6Z-6105
Product Type
Rotor Blade

Description

Rotor Blade, Compatible Grainger Part Number 31XG57, Compatible Manufacturer Model Number SM-6U-6105, SM-6Z-6105, Includes Not Applicable, Material Bakelite, Number of Pieces 4, Overall Diameter Not Applicable, Overall Length 38 mm, Overall Width 1.4 mm, Product Type Rotor Blade, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.