Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.125 in, Carbide

  • Mfr # 257-125503

  • Zoro # G4304414


product price: $19.39
/ea

Key Features

Corner Radius
0.01 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-125503
Zoro #
G4304414
UPC #
888226123242
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
1/8 in
Length of Cut
0.5 in
Chamfer Width
0.010 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Type
Spiral
Series
Attacker
List Number
2140
Material Grade - Machining
C2 Micrograin
Finish - Machining
AlTiN
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Primary Material Application ISO Code
K, N, P
Helix Angle
30 Degrees
Measurement System
Inch
Spiral Direction
Right Hand
Number of Coolant Holes
0
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application ISO Code
H, M, S
Item
Roughing End Mill
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.5 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.