Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.1875 in, Carbide

  • Mfr # 258-187628

  • Zoro # G4284087


product price: $24.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-187628
Zoro #
G4284087
UPC #
888226149907
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Shank Dia.
3/16 in
Corner Radius
0.000"
Milling Dia.
0.1875 in
Overall Length
2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Style
Ball Nose
List Number
2141
Series
Attacker
Cutting Direction
Right Hand
Item
Roughing End Mill
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, M, S
Material Grade - Machining
Heavy Duty
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel

Description

Roughing End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.