Zoro Homepage

Roughing End Mill, 0.25 in, Carbide

  • Mfr # 256-250850

  • Zoro # G515856281


product price: $45.29
/ea

Key Features

Number of Flutes
4
Overall Length
3 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Aggressor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-250850
Zoro #
G515856281
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Length of Cut
1.125 in

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.