Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.25 in, Carbide

  • Mfr # 258-100112

  • Zoro # G4284062


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-100112
Zoro #
G4284062
UPC #
888226149884
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
0.25 in
Corner Radius
0.000"

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Roughing End Mill
List Number
2141
Series
Attacker
End Mill Style
Ball Nose
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Drilling Tool Configuration
Individual
Measurement System
Inch
Flute Spacing
Fixed
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Flute Type
Spiral
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
H, M, S

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.