Zoro Homepage

Roughing End Mill, 0.3125 in, Carbide

  • Mfr # 258-312812

  • Zoro # G4284044


product price: $40.49
/ea

Key Features

Number of Flutes
4
Length of Cut
0.8125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-312812
Zoro #
G4284044
UPC #
888226149822
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Corner Radius
0.000"
Milling Dia.
0.3125 in

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.