Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.3125 in, Carbide

  • Mfr # 268-312812

  • Zoro # G4292916


product price: $43.15
/ea

Key Features

Number of Flutes
3
Length of Cut
0.8125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268-312812
Zoro #
G4292916
UPC #
888226149624
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Corner Radius
0.000"
Overall Length
2 1/2 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Series
Attacker
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
2143
Item
Roughing End Mill
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
H, M, S
Flute Spacing
Fixed
Flute Type
Spiral

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.