Zoro Homepage

Roughing End Mill, 0.375 in, Carbide

  • Mfr # 125627

  • Zoro # G115826622


product price: $60.89
/ea

Key Features

Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125627
Zoro #
G115826622
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/8 in
Length of Cut
1.5 in
Milling Dia.
0.375 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Single End/Double End
Single
Chip-Breaker
Chip-Breaker Included
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
End Mill Style
Square
Flute Spacing
Fixed
Number of Flutes
3
Flute Type
Spiral
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Finish - Machining
Uncoated
List Number
1015
Max. Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Measurement System
Inch

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.