Shop ZORO SELECT
See all product information
Create Account
Roughing End Mill, 0.375 in, Carbide
- Mfr # 125635
- Zoro # G515826451
product price:Â
$
97.89
/ea
Key Features
Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125635
- Zoro #
- G515826451
- UPC #
- -
- Country of Origin
- United States
- Item
- Roughing End Mill
- Series
- Alumigator
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated
- Flute Spacing
- Fixed
- End Mill Style
- Corner-Radius
- Flute Type
- Spiral
- End Mill Cutting Type
- Center Cutting
- List Number
- 1015
- Material Grade - Machining
- Ultimate Performance
- Chip-Breaker
- Chip-Breaker Included
- Number of Flutes
- 3
- Primary Material Application ISO Code
- N
- Measurement System
- Inch
- Single End/Double End
- Single
- Shank Type - Machining
- Straight
- Max. Helix Angle
- 30 Degrees
- Primary Material Application
- Aluminum
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 3/8 in
- Length of Cut
- 1.5 in
- Milling Dia.
- 0.375 in
- Corner Radius
- 0.015 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Roughing End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1.5 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.