Zoro Homepage

Roughing End Mill, 0.375 in, Carbide

  • Mfr # 150001

  • Zoro # G715826602


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150001
Zoro #
G715826602
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1.125 in
Milling Dia.
0.375 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Primary Material Application ISO Code
N
Coolant Fed
Coolant Through
Number of Flutes
5
End Mill Cutting Type
Non-Center Cutting
Primary Material Application
Aluminum
Flute Spacing
Fixed
Single End/Double End
Single
End Mill Style
Square
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Measurement System
Inch
List Number
1500

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.