Zoro Homepage

Roughing End Mill, 0.375 in, Carbide

  • Mfr # 150003

  • Zoro # G815826533


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150003
Zoro #
G815826533
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1.125 in
Milling Dia.
0.375 in
Corner Radius
0.03 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Number of Flutes
5
Flute Spacing
Fixed
Primary Material Application
Aluminum
Single End/Double End
Single
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Coolant Fed
Coolant Through
List Number
1500
End Mill Style
Corner-Radius
Flute Type
Spiral
Material Grade - Machining
Ultimate Performance
Measurement System
Inch
Shank Type - Machining
Straight
End Mill Cutting Type
Non-Center Cutting

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Coolant Through, Straight, Inch, 0.03 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.