Zoro Homepage

Roughing End Mill, 0.375 in, Carbide

  • Mfr # 150204

  • Zoro # G115825601


product price: $64.69
/ea

Key Features

Series
Alumigator
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
3/8 in
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150204
Zoro #
G115825601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1.125 in
Milling Dia.
0.375 in
Corner Radius
0.06 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Number of Flutes
5
Material Grade - Machining
Ultimate Performance
Single End/Double End
Single
Primary Material Application ISO Code
N
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
List Number
1502
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Flute Spacing
Fixed
Measurement System
Inch
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.