Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.375 in, Carbide

  • Mfr # 267-375878

  • Zoro # G4295418


product price: $41.29
/ea

Key Features

Corner Radius
0.015 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-375878
Zoro #
G4295418
UPC #
888226149433
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Length of Cut
1 in
Chamfer Width
0.015 in
Milling Dia.
0.375 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
End Mill Application
Roughing/Finishing
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
H, M, S
Measurement System
Inch
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Material - Machining
Carbide
Spiral Direction
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel
List Number
2142
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Item
Roughing End Mill
Flute Type
Spiral
Number of Coolant Holes
0
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Series
Attacker
Finish - Machining
AlTiN
Cutting Direction - Machining
Right Hand
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.