Shop ZORO SELECT

Roughing End Mill, 0.4375 in, Carbide

  • Mfr # 267-437103
  • Zoro # G4314178

product price: 
$
76.99
/ea

Key Features

Corner Radius
0.015 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
267-437103
Zoro #
G4314178
UPC #
888226149440
Country of Origin
United States
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Flute Type
Spiral
Measurement System
Inch
Helix Angle
30 Degrees
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
Material - Machining
Carbide
Cutting Direction
Right Hand
Secondary Material Application ISO Code
H, M, S
Spiral Direction
Right Hand
Material Grade - Machining
C2 Micrograin
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Finish - Machining
AlTiN
Series
Attacker
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Item
Roughing End Mill
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Stainless Steel, Steel
End Mill Application
Roughing/Finishing
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
List Number
2142
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Dimensions

Corner Radius
0.015 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Chamfer Width
0.015 in
Length of Cut
1 in
Milling Dia.
0.4375 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Roughing End Mill, 0.4375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.