Zoro Homepage

Roughing End Mill, 0.4375 in, Carbide

  • Mfr # 268-437103

  • Zoro # G4290658


product price: $74.59
/ea

Key Features

Number of Flutes
3
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268-437103
Zoro #
G4290658
UPC #
888226149747
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
7/16 in
Corner Radius
0.000"
Milling Dia.
0.4375 in
Overall Length
2 3/4 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
2143
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Series
Attacker
Item
Roughing End Mill
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, N, P
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
H, M, S

Description

Roughing End Mill, 0.4375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.