Zoro Homepage

Roughing End Mill, 0.5 in, Carbide

  • Mfr # 150005

  • Zoro # G615826566


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
3 1/2 in
Material - Machining
Carbide
Length of Cut
1.5 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150005
Zoro #
G615826566
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Length of Cut
1.5 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Spacing
Fixed
Single End/Double End
Single
Measurement System
Inch
End Mill Cutting Type
Non-Center Cutting
List Number
1500
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Number of Flutes
5
Max. Helix Angle
30 Degrees
End Mill Style
Square
Coolant Fed
Coolant Through

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 3 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.