Zoro Homepage

Roughing End Mill, 0.625 in, Carbide

  • Mfr # 125978

  • Zoro # G415826674


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
3 1/2 in
Material - Machining
Carbide
Length of Cut
1.625 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125978
Zoro #
G415826674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Length of Cut
1.625 in
Shank Dia.
5/8 in
Corner Radius
0.015 in
Milling Dia.
0.625 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Single End/Double End
Single
Material Grade - Machining
Ultimate Performance
Max. Helix Angle
30 Degrees
End Mill Cutting Type
Non-Center Cutting
Finish - Machining
Uncoated
Number of Flutes
3
Primary Material Application
Aluminum
List Number
1010
Flute Spacing
Fixed
End Mill Style
Corner-Radius
Chip-Breaker
Chip-Breaker Included
Measurement System
Inch

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1.625 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.