Zoro Homepage

Roughing End Mill, 0.625 in, Carbide

  • Mfr # 125980

  • Zoro # G715826732


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
5 in
Material - Machining
Carbide
Length of Cut
2.5 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125980
Zoro #
G715826732
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length of Cut
2.5 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.03 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Flute Type
Spiral
End Mill Style
Corner-Radius
List Number
1010
Primary Material Application ISO Code
N
End Mill Cutting Type
Non-Center Cutting
Number of Flutes
3
Material Grade - Machining
Ultimate Performance
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Included
Measurement System
Inch
Finish - Machining
Uncoated
Single End/Double End
Single
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 2.5 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.