Shop ZORO SELECT
See all product information
Create Account
Roughing End Mill, 0.625 in, Carbide
- Mfr # 150010
- Zoro # G515826529
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
1.875 in
Shank Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150010
- Zoro #
- G515826529
- UPC #
- -
- Country of Origin
- United States
- Item
- Roughing End Mill
- Series
- Alumigator
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- List Number
- 1500
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- Number of Flutes
- 5
- Primary Material Application
- Aluminum
- Material Grade - Machining
- Ultimate Performance
- End Mill Cutting Type
- Non-Center Cutting
- Max. Helix Angle
- 30 Degrees
- Flute Spacing
- Fixed
- Finish - Machining
- Uncoated
- Measurement System
- Inch
- Single End/Double End
- Single
- Primary Material Application ISO Code
- N
- End Mill Style
- Corner-Radius
Dimensions
- Overall Length
- 4 in
- Length of Cut
- 1.875 in
- Shank Dia.
- 5/8 in
- Corner Radius
- 0.03 in
- Milling Dia.
- 0.625 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Coolant Through, Straight, Inch, 0.03 in, 1.875 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.