Zoro Homepage

Roughing End Mill, 0.625 in, Carbide

  • Mfr # 150011

  • Zoro # G715826527


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
1.875 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150011
Zoro #
G715826527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1.875 in
Shank Dia.
5/8 in
Corner Radius
0.06 in
Milling Dia.
0.625 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Number of Flutes
5
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Single End/Double End
Single
Primary Material Application
Aluminum
List Number
1500
Material Grade - Machining
Ultimate Performance
End Mill Style
Corner-Radius
Flute Type
Spiral
Shank Type - Machining
Straight
End Mill Cutting Type
Non-Center Cutting
Flute Spacing
Fixed
Coolant Fed
Coolant Through
Max. Helix Angle
30 Degrees
Measurement System
Inch

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Coolant Through, Straight, Inch, 0.06 in, 1.875 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.