Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.625 in, Carbide

  • Mfr # 150210

  • Zoro # G615825507


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
1.875 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150210
Zoro #
G615825507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1.875 in
Shank Dia.
5/8 in
Corner Radius
0.03 in
Milling Dia.
0.625 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
End Mill Style
Corner-Radius
Primary Material Application
Aluminum
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
List Number
1502
Single End/Double End
Single
Shank Type - Machining
Straight
Measurement System
Inch
Max. Helix Angle
30 Degrees
Number of Flutes
5
Material Grade - Machining
Ultimate Performance
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 1.875 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.