Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.625 in, Carbide

  • Mfr # 267-625117

  • Zoro # G4314266


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.02 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-625117
Zoro #
G4314266
UPC #
888226149464
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Length of Cut
1.25 in
Milling Dia.
0.625 in
Chamfer Width
0.020 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
List Number
2142
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Series
Attacker
Measurement System
Inch
Item
Roughing End Mill
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Helix Angle
30 Degrees
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Application
Roughing/Finishing
Material Applications
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, S
Number of Coolant Holes
0
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.02 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.