Zoro Homepage

Roughing End Mill, 0.75 in, Carbide

  • Mfr # 125982

  • Zoro # G315826712


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
5 in
Material - Machining
Carbide
Length of Cut
2.5 in
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125982
Zoro #
G315826712
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length of Cut
2.5 in
Shank Dia.
3/4 in
Corner Radius
0.06 in
Milling Dia.
0.75 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Material Grade - Machining
Ultimate Performance
End Mill Style
Corner-Radius
Number of Flutes
3
Finish - Machining
Uncoated
End Mill Cutting Type
Non-Center Cutting
List Number
1010
Measurement System
Inch
Chip-Breaker
Chip-Breaker Included
Shank Type - Machining
Straight
Single End/Double End
Single
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 2.5 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.