Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.75 in, Carbide

  • Mfr # 267-750115

  • Zoro # G4314162


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.02 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-750115
Zoro #
G4314162
UPC #
888226149471
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Chamfer Width
0.020 in
Length of Cut
1.5 in
Overall Length
4 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
C2 Micrograin
End Mill Style
Corner-Radius
Spiral Direction
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel
Cutting Direction
Right Hand
List Number
2142
Measurement System
Inch
Helix Angle
30 Degrees
Material - Machining
Carbide
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, S
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
K, N, P
Number of Coolant Holes
0
Series
Attacker
Coolant Fed
Non-Coolant Through
Item
Roughing End Mill
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.02 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.