Zoro Homepage

Roughing End Mill, 1 in, Carbide

  • Mfr # 150017

  • Zoro # G715825667


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
5 1/2 in
Material - Machining
Carbide
Shank Dia.
1 in
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150017
Zoro #
G715825667
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Shank Dia.
1 in
Length of Cut
3 in
Milling Dia.
1 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Primary Material Application
Aluminum
Max. Helix Angle
30 Degrees
End Mill Cutting Type
Non-Center Cutting
Measurement System
Inch
Primary Material Application ISO Code
N
Material Grade - Machining
Ultimate Performance
End Mill Style
Square
Flute Spacing
Fixed
Coolant Fed
Coolant Through
Single End/Double End
Single
List Number
1500
Number of Flutes
5
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Type
Spiral

Description

Roughing End Mill, 1 in Milling Dia., Carbide, Uncoated, Coolant Through, Straight, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.