Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 1 in, Carbide

  • Mfr # 150018

  • Zoro # G715825612


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
5 1/2 in
Material - Machining
Carbide
Length of Cut
3 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150018
Zoro #
G715825612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Length of Cut
3 in
Shank Dia.
1 in
Milling Dia.
1 in
Corner Radius
0.03 in

Details

Item
Roughing End Mill
Series
Alumigator
Material - Machining
Carbide
Finish - Machining
Uncoated
List Number
1500
Max. Helix Angle
30 Degrees
End Mill Style
Corner-Radius
Single End/Double End
Single
Shank Type - Machining
Straight
End Mill Cutting Type
Non-Center Cutting
Material Grade - Machining
Ultimate Performance
Flute Spacing
Fixed
Coolant Fed
Coolant Through
Primary Material Application ISO Code
N
Measurement System
Inch
Primary Material Application
Aluminum
Flute Type
Spiral
Number of Flutes
5

Description

Roughing End Mill, 1 in Milling Dia., Carbide, Uncoated, Coolant Through, Straight, Inch, 0.03 in, 3 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.