Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 1 in, Carbide

  • Mfr # 267-100115

  • Zoro # G4296163


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.02 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-100115
Zoro #
G4296163
UPC #
888226149488
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1 in
Length of Cut
1.5 in
Chamfer Width
0.020 in
Overall Length
4 in
Milling Dia.
1 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Helix Angle
30 Degrees
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
List Number
2142
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Material - Machining
Carbide
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel
Secondary Material Application ISO Code
H, M, S
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Inch
Series
Attacker
Material Applications
Cast Iron, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Item
Roughing End Mill
Number of Coolant Holes
0
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.02 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.