Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 1 in, Carbide

  • Mfr # 268-100112

  • Zoro # G4291516


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268-100112
Zoro #
G4291516
UPC #
888226149686
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Shank Dia.
1 in
Overall Length
4 in
Corner Radius
0.000"
Milling Dia.
1 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Series
Attacker
End Mill Style
Ball Nose
Cutting Direction
Right Hand
List Number
2143
Item
Roughing End Mill
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Measurement System
Inch
Flute Type
Spiral
Material Grade - Machining
Heavy Duty
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, M, S
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel

Description

Roughing End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.