Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND 10MM 1018 NMFC#104340

  • Mfr # RD0101018-3

  • Zoro # G714229077


product price: $59.89
/pk 3, $19.96/ea

Key Features

Outside Diameter Tolerance
0 in/-0.002 in
Material Grade
1018
Heat Treatment
No Heat Treatment
Outside Diameter
10 mm
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0101018-3
Zoro #
G714229077
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
10 mm
Overall Length
36 in

Details

Material Grade
1018
Heat Treatment
No Heat Treatment
Standards
ASTM A108
Material
Carbon Steel
Tensile Strength
63,800 psi
Item
Carbon Steel Rod
Brinell Hardness
126 BHN
Shape
Rod
Yield Strength
31,175 psi
Mechanical Finish
Polished
Rockwell Hardness
71 HRB
Fabrication
Cold Rolled
Tolerance Rating
Undersized
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.