Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND 10MM 1018 NMFC#104340

  • Mfr # RD0101018-6

  • Zoro # G614229085


product price: $92.39
/pk 2, $46.20/ea
Free Shipping & Returns

Key Features

Tensile Strength
63,800 psi
Shape
Rod
Overall Length
6 ft
Yield Strength
31,175 psi
Outside Diameter Tolerance
0 in/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0101018-6
Zoro #
G614229085
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
10 mm

Details

Tensile Strength
63,800 psi
Shape
Rod
Yield Strength
31,175 psi
Tolerance Rating
Undersized
Mechanical Finish
Polished
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Standards
ASTM A108
Brinell Hardness
126 BHN
Material Grade
1018
Rockwell Hardness
71 HRB
Material
Carbon Steel
Item
Carbon Steel Rod
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.