Zoro Homepage

ROUND 10MM 1018 TGP -.0005" NMFC#104340

  • Mfr # RD01010187-1

  • Zoro # G414229070


product price: $72.99
/pk 4, $18.25/ea

Key Features

Rockwell Hardness
71 HRB
Shape
Rod
Material
Carbon Steel
Outside Diameter
10 mm
Tolerance Rating
Undersized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD01010187-1
Zoro #
G414229070
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
10 mm
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.0005 in

Details

Rockwell Hardness
71 HRB
Shape
Rod
Material
Carbon Steel
Tolerance Rating
Undersized
Standards
ASTM A108
Material Grade
1018
Tensile Strength
63,800 psi
Yield Strength
31,175 psi
Heat Treatment
No Heat Treatment
Item
Carbon Steel Rod
Brinell Hardness
126 BHN
Mechanical Finish
Polished
Fabrication
Cold Rolled
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.