Zoro Homepage

ROUND 10MM 303 SS CD NMFC#104340

  • Mfr # RD010303-1

  • Zoro # G614228965


product price: $96.39
/pk 4, $24.10/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Mechanical Finish
Mill
Outside Diameter Tolerance
0 in/-0.0014 in
Material Grade
303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD010303-1
Zoro #
G614228965
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
0 in/-0.0014 in
Outside Diameter
10 mm
Length Tolerance
+/-1 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Mechanical Finish
Mill
Material Grade
303
Yield Strength
27,550 psi
Item
Stainless Steel Rod
Includes Material Certificate
No Certificates Included
Fabrication
Cold Drawn
Rockwell Hardness
83 HRB
Heat Treatable
Not Heat Treatable
Shape
Rod
Tensile Strength
72,500 psi
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.