Zoro Homepage

ROUND 10MM 316/316L SS CD NMFC#104340

  • Mfr # RD010316-1

  • Zoro # G413866511


product price: $118.99
/pk 4, $29.75/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Shape
Rod
Overall Length
12 in
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD010316-1
Zoro #
G413866511
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.0014 in
Outside Diameter
10 mm

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Shape
Rod
Fabrication
Cold Drawn
Material Grade
316
Yield Strength
29,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
72,500 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
80 HRB
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.