ROUND 12MM 1018 NMFC#104340
Mfr # RD0121018-3
Zoro # G914229051
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
Key Features
Outside Diameter
12 mm
Tolerance Rating
Undersized
Tensile Strength
63,800 psi
Mechanical Finish
Polished
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0121018-3
Zoro #
G914229051
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
12 mm
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
36 in
Details
Tolerance Rating
Undersized
Tensile Strength
63,800 psi
Mechanical Finish
Polished
Shape
Rod
Brinell Hardness
126 BHN
Yield Strength
31,175 psi
Material Grade
1018
Rockwell Hardness
71 HRB
Material
Carbon Steel
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Standards
ASTM A108
Item
Carbon Steel Rod
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Round Bar, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.