Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND 12MM 1018 TGP -.0005" NMFC#104340

  • Mfr # RD01210187-3

  • Zoro # G914229105


product price: $98.39
/pk 2, $49.20/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Polished
Fabrication
Cold Rolled
Outside Diameter Tolerance
0 in/-0.0005 in
Tolerance Rating
Undersized
Tensile Strength
63,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD01210187-3
Zoro #
G914229105
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
0 in/-0.0005 in
Overall Length
36 in
Outside Diameter
12 mm

Details

Mechanical Finish
Polished
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Tensile Strength
63,800 psi
Shape
Rod
Yield Strength
31,175 psi
Standards
ASTM A108
Rockwell Hardness
71 HRB
Material Grade
1018
Brinell Hardness
126 BHN
Material
Carbon Steel
Item
Carbon Steel Rod
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.