Zoro Homepage

ROUND 12MM 1045 TGP -.0005" NMFC#104340

  • Mfr # RD01210457-3

  • Zoro # G814229106


product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Overall Length
36 in
Outside Diameter
12 mm
Yield Strength
44,950 psi
Outside Diameter Tolerance
0 in/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD01210457-3
Zoro #
G814229106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Outside Diameter
12 mm
Outside Diameter Tolerance
0 in/-0.0005 in

Details

Standards
ASTM A108
Yield Strength
44,950 psi
Tensile Strength
81,925 psi
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Mechanical Finish
Polished
Item
Carbon Steel Rod
Material Grade
1045
Rockwell Hardness
84 HRB
Material
Carbon Steel
Shape
Rod
Brinell Hardness
163 BHN
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.