Zoro Homepage

ROUND 13MM 303 SS CD NMFC#104340

  • Mfr # RD013303-1

  • Zoro # G913866547


product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Length Tolerance
+/-1 in
Material Grade
303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD013303-1
Zoro #
G913866547
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter
13 mm
Outside Diameter Tolerance
0 in/-0.0017 in

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
Rockwell Hardness
83 HRB
Heat Treatable
Not Heat Treatable
Shape
Rod
Yield Strength
27,550 psi
Fabrication
Cold Drawn
Mechanical Finish
Mill
Tensile Strength
72,500 psi
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.