Zoro Homepage

ROUND 14MM 1018 TGP -.0005" NMFC#104340

  • Mfr # RD01410187-1

  • Zoro # G213869422


product price: $88.79
/pk 4, $22.20/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Tensile Strength
63,800 psi
Brinell Hardness
126 BHN
Rockwell Hardness
71 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD01410187-1
Zoro #
G213869422
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Diameter
14 mm
Outside Diameter Tolerance
0 in/-0.0005 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Tensile Strength
63,800 psi
Brinell Hardness
126 BHN
Rockwell Hardness
71 HRB
Fabrication
Cold Rolled
Tolerance Rating
Undersized
Mechanical Finish
Polished
Shape
Rod
Heat Treatment
No Heat Treatment
Yield Strength
31,175 psi
Material Grade
1018
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Round Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.