Zoro Homepage

ROUND 14MM 12L14 NMFC#104340

  • Mfr # RD01412L14-1

  • Zoro # G713869502


product price: $92.39
/pk 6, $15.40/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
84 HRB
Overall Length
12 in
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD01412L14-1
Zoro #
G713869502
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Diameter
14 mm
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
84 HRB
Shape
Rod
Fabrication
Cold Rolled
Material Grade
12L14
Brinell Hardness
163 BHN
Tolerance Rating
Undersized
Yield Strength
60,175 psi
Mechanical Finish
Polished
Tensile Strength
78,300 psi
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Round Bar, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.