ROUND 14MM 12L14 NMFC#104340
Mfr # RD01412L14-3
Zoro # G013869578
product price: $92.49
/pk 2, $46.25/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Heat Treatment
No Heat Treatment
Overall Length
36 in
Mechanical Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD01412L14-3
Zoro #
G013869578
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
14 mm
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Heat Treatment
No Heat Treatment
Mechanical Finish
Polished
Shape
Rod
Tolerance Rating
Undersized
Material Grade
12L14
Yield Strength
60,175 psi
Brinell Hardness
163 BHN
Fabrication
Cold Rolled
Rockwell Hardness
84 HRB
Tensile Strength
78,300 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Round Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.