Zoro Homepage

ROUND 15MM 1018 NMFC#104340

  • Mfr # RD0151018-1

  • Zoro # G114229103


product price: $52.39
/pk 4, $13.10/ea

Key Features

Material Grade
1018
Yield Strength
31,175 psi
Fabrication
Cold Rolled
Tensile Strength
63,800 psi
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0151018-1
Zoro #
G114229103
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
15 mm

Details

Material Grade
1018
Yield Strength
31,175 psi
Fabrication
Cold Rolled
Tensile Strength
63,800 psi
Shape
Rod
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Rockwell Hardness
71 HRB
Item
Carbon Steel Rod
Mechanical Finish
Polished
Tolerance Rating
Undersized
Brinell Hardness
126 BHN
Standards
ASTM A108
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.