ROUND 15MM 1215 TGP -.0005" NMFC#104340
Mfr # RD01512157-3
Zoro # G413869420
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Yield Strength
60,175 psi
Material Grade
1215
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD01512157-3
Zoro #
G413869420
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.0005 in
Outside Diameter
15 mm
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Yield Strength
60,175 psi
Material Grade
1215
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Rockwell Hardness
84 HRB
Tensile Strength
78,300 psi
Shape
Rod
Mechanical Finish
Polished
Brinell Hardness
163 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.