Zoro Homepage

ROUND 15MM 316/316L SS CD NMFC#104340

  • Mfr # RD015316-1

  • Zoro # G913866486


product price: $149.99
/pk 2, $75.00/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Outside Diameter Tolerance
0 in/-0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD015316-1
Zoro #
G913866486
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
0 in/-0.0017 in
Outside Diameter
15 mm
Overall Length
12 in
Length Tolerance
+/-1 in

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
72,500 psi
Rockwell Hardness
80 HRB
Fabrication
Cold Drawn
Shape
Rod
Material Grade
316
Yield Strength
29,000 psi
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.