ROUND 16MM 1018 NMFC#104340
Mfr # RD0161018-6
Zoro # G014229104
product price: $178.99
/pk 2, $89.50/ea
Free Shipping & Returns
Key Features
Outside Diameter
16 mm
Rockwell Hardness
71 HRB
Shape
Rod
Material Grade
1018
Tolerance Rating
Undersized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0161018-6
Zoro #
G014229104
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
16 mm
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft
Details
Rockwell Hardness
71 HRB
Shape
Rod
Material Grade
1018
Tolerance Rating
Undersized
Brinell Hardness
126 BHN
Standards
ASTM A108
Mechanical Finish
Polished
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Item
Carbon Steel Rod
Tensile Strength
63,800 psi
Yield Strength
31,175 psi
Fabrication
Cold Rolled
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Round Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.